DANCOP

DANCOP Universal mirror, round, 30cm

  • ERIKS:12971056
  • Manufacturer:4053569073554
Image 1
Image 2
Image 1
Image 2
All-purpose observation mirror

•    Optimal view
Very good, distortion-free image reproduction for avoiding thefts and accidents.
•Robust design
observation mirror made of impact resistant acrylic according to DIN ISO 179-1, approx. 70 % more impact resistant than glass, UV-resistant.
Reinforced back panel tray for easy outdoor use.
•    Scope of delivery
with individually adjustable telescopic wall mount.
Length 300-500 mm


* Recommended guide values

Save to list

€144.53/ pieceexcl. VAT

€174.88incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANCOP
Diameter
300 mm
Sight distance
1–4 m
Weight
8 kg
Shape
Round