DANCOP

DANCOP Plastic bumper bar 350x375mm, yellow/black

  • ERIKS:12328759
  • Manufacturer:4250912305564
Image 1
Crash protection bar made of polyurethane

•     Very strong
solid material incl. steel reinforcement.
For indoor and outdoor use.
•     Technical characteristics
base plate: 140x140x20 mm.
Pipe: Ø 80 mm.
Colour: black and red reflective signal strips.

Save to list

€337.26/ pieceexcl. VAT

€408.08incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANCOP
Width
375 mm
Height
350 mm
Colour
Yellow / Black