CRC

CRC SP 350 Corrosion protection 5l

  • ERIKS:11858347
  • Manufacturer:5412386060328
Image 1
Image 2
Image 1
Image 2
Long-term corrosion inhibitor.

Indoor protection up to 2 years. Outdoor protection when covered, up to 1 year. Highly viscous protective oil. Forms a thin penetrating protective film, which does not dry. Protects against moisture and corrosive vapors. Displaces moisture and does not drip off. Covers both smooth surfaces and sharp edges. Provides a relatively long corrosion protection. Do not store the protected parts in outdoor and uncovered conditions.
Save to list

€177.20/ pieceexcl. VAT

€214.41incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CRC
Packaging
Tin
Volume
5 l