CRC

CRC SP 350 Corrosion protection 250ml

  • ERIKS:13025388
  • Manufacturer:5412386063237
Image 1
Image 2
Image 1
Image 2
Long-term corrosion inhibitor.

Indoor protection up to 2 years. Outdoor protection when covered, up to 1 year. Highly viscous protective oil. Forms a thin penetrating protective film, which does not dry. Protects against moisture and corrosive vapors. Displaces moisture and does not drip off. Covers both smooth surfaces and sharp edges. Provides a relatively long corrosion protection. Do not store the protected parts in outdoor and uncovered conditions.
Save to list

€20.86/ pieceexcl. VAT

€25.24incl. VAT

59 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CRC
Volume
0.25 l