CRC

CRC Silicone Pro - lubricates and protects 5l

  • ERIKS:11930205
  • Manufacturer:5412386065545
Image 1
Image 2
Image 1
Image 2
Renovates and protects plastics and rubbers. Prevents plastic assemblies from squeaking.

Characteristics:
  • Leaves a colorless, clean lubrication film
  • Prevents hardening and freezing of rubbers
  • High material compatibility• Wide temperature range up to +200°C
  • Excellent lubrication between different surfaces
Benefits:
  • Lubricates, cares and protects
  • Renovates plastics and rubbers
  • Prevents sticking of rubber
Save to list

€217.72/ pieceexcl. VAT

€263.44incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CRC
Volume
5 l