CRC

CRC ECO leak Finder FPS 500 ml - gas leak detector spray water based

  • ERIKS:23164260
  • Manufacturer:5412386060144
Image 1
Image 2
Image 1
Image 2
Allows detecting leaks in gas conducts and installations.

Water based detector for gasses. Meets the requirements of EN 14291 and DVGW (Deutsche Vereinigung des Gas- und Wasserfaches) registration number NG-5170AS0069. CRC ECO Leak Finder detects gas leaks in pressurized pipe work and pressurized systems. At the location of a gas leak, it forms highly visible bubbles. Biodegradable according to OECD 301B: 31%.
Save to list

€12.74/ pieceexcl. VAT

€15.42incl. VAT

1156 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CRC
Series
ECO
Volume
500 ml