CRC

CRC ECO Bio Weld water based spatter release 5l

  • ERIKS:23361532
  • Manufacturer:5412386456329
Image 1
Image 2
Image 1
Image 2
Non-flammable water based anti spatter, ideal when galvanising will be performed afterwards.

CRC anti-spatter products also prevent the obstruction of the nozzle of automatic and semi-automatic welding equipment, thus ensuring a free gas flow and a free supply of welding material. Readily biodegradable according to OECD 301B: 68% (Bulk, 74%). Odourless, non-flammable and safe in use. Fine spray pattern ensures total control and economical coverage. Allows post welding operations, painting, plating, galvanising etc to be undertaken without interference. Contains a rust inhibiting agent.
Save to list

€92.74/ pieceexcl. VAT

€112.22incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CRC
Packaging
Can
Volume
5 l