CRC

CRC Anti Spatter - Non flammable welding spray 250ml

  • ERIKS:13025379
  • Manufacturer:5412386059360
Image 1
Image 2
Image 1
Image 2
Non-flammable, solvent based anti spatter, for use on site.

Ensures an easy removal of spatter on metal surfaces and protects the area around the welding seam from spatter. CRC Anti Spatter also prevents the obstruction of the nozzle of automatic and semi-automatic welding equipment, thus ensuring a free gas flow and a free supply of welding material. Does not affect post welding operations. No silicones or flammable solvents. Anti-Spatter film is easily wiped away.
Save to list

16,70 €/ pieceexcl. VAT

20,21 €incl. VAT

22 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CRC
Volume
0.25 l