




€1,230.17/ pieceexcl. VAT
€1,488.51incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Type | JUMBO |
Diameter | 120 mm |
Outer Diameter | 250 mm |
Width | 60 mm |
Maintenance free | Yes |
Dynamic load rating | 369 kN |
Static load rating | 748 kN |
Dynamic axial load rating | 138 kN |
Static axial load rating | 257 kN |
Mounting profile | FM 250 |
A | 7 mm |
B | 60 mm |
d | 120 mm |
D | 250 mm |
H | 102 mm |
hmin | 77 mm |
hmax | 80 mm |
r | 5 mm |
S | 75 mm |
T | 168 mm |