

€2.41/ pieceexcl. VAT
€2.91incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 18/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | Fitquik® |
Material | PVDF |
Shape | Straight |
Threaded connection 1 | External thread (UNF) |
Connection 1 thread size | 1/4-28 |
Hose inside diameter | 1/4 in |