

€2,496.02/ pieceexcl. VAT
€3,020.18incl. VAT
Estimated delivery date - 17/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | IdentiQuik® NS4 |
Shape | Coupling (female) |
Connection diameter | 1/4 in |
Material | Polypropylene |
With valve | Yes |
Colour code | Grey |
Temperature range | from 0 to 65 °C |
Maximum operating pressure | 8.3 bar |
Seal material | EPDM |