

€80.30/ pieceexcl. VAT
€97.16incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | Tentube™ |
Shape | Plug (male) |
Connection diameter | 1/16 in |
Material | Acetal |
With valve | No |
Colour code | Black |
Temperature range | from -40 to 82 °C |
Seal material | NBR |