

€29.87/ pieceexcl. VAT
€36.14incl. VAT
Sold per: 25Min. order: 25
25 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | Twin Tube™ |
Shape | Plug (male) |
Connection diameter | 1/16 in |
Material | Acetal |
With valve | No |
Colour code | White |
Temperature range | from -40 to 82 °C |
Seal material | NBR |