

€32.44/ pieceexcl. VAT
€39.25incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 15/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | PMC12 |
Shape | Plug (male) |
Thread connection | SAE |
Size of threaded connection (inch) | 5/16 |
Material | Polypropylene |
With valve | Yes |
Colour | Almond |
Temperature range | from 0 to 71 °C |
Maximum operating pressure | 8.3 bar |
Seal material | EPDM |