

€32.30/ pieceexcl. VAT
€39.08incl. VAT
8 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | PLC12 |
Shape | Plug (male) |
Connection diameter | 3/8 in |
Material | Polypropylene |
With valve | Yes |
Colour code | Almond |
Temperature range | from 0 to 71 °C |
Maximum operating pressure | 8.3 bar |
Seal material | EPDM |