

€13.88/ pieceexcl. VAT
€16.79incl. VAT
77 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | PLC |
Shape | Plug (male) |
Connection diameter | 1/4 in |
Material | Acetal |
With valve | Yes |
Colour code | White |
Temperature range | from -40 to 82 °C |
Maximum operating pressure | 8.3 bar |
Seal material | NBR |