

€40.24/ pieceexcl. VAT
€48.69incl. VAT
7 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | NS6 |
Shape | Plug (male) |
Thread connection | NPT |
Size of threaded connection (inch) | 1/2 |
Material | Polypropylene |
With valve | Yes |
Colour | Grey |
Temperature range | from 0 to 71 °C |
Maximum operating pressure | 8.3 bar |
Seal material | EPDM |