

€34.20/ pieceexcl. VAT
€41.38incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | NS4 |
Shape | Plug (male) |
Connection diameter | 1/4 in |
Material | Polypropylene |
With valve | Yes |
Colour code | Grey |
Temperature range | from 0 to 71 °C |
Maximum operating pressure | 8.3 bar |
Seal material | EPDM |