

€2.79/ pieceexcl. VAT
€3.38incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | MPC |
Shape | Plug (male) |
Connection diameter | 1/4 in |
Material | ABS |
With valve | No |
Colour code | Purple |
Temperature range | from -40 to 121 °C |
Maximum operating pressure | 4.1 bar |
Seal material | NBR |