

€17.63/ pieceexcl. VAT
€21.33incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | MC |
Shape | Plug (male) |
Connection diameter | 1/4 in |
Material | Brass |
With valve | No |
Colour code | Chrome |
Temperature range | from -40 to 82 °C |
Maximum operating pressure | 17.3 bar |
Seal material | NBR |