

€70.12/ pieceexcl. VAT
€84.85incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | LQ2 |
Shape | Plug (male) |
Thread connection | SAE |
Size of threaded connection (inch) | 1/4 |
Material | Brass |
With valve | Yes |
Colour | Chrome |
Temperature range | from -17 to 115 °C |
Maximum operating pressure | 13.8 bar |
Seal material | EPDM |