CPC

CPC insert LQ2D2304LBLU elbow Everis™ HB1/4 chrome-plated brass/EPDM/valved

  • ERIKS:13517601
Image 1
Save to list

€110.17/ pieceexcl. VAT

€133.31incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 21/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CPC
Series
LQ2
Shape
Plug (male)
Connection diameter
1/4 in
Material
Brass
With valve
Yes
Colour code
Chrome
Temperature range
from -17 to 115 °C
Maximum operating pressure
13.8 bar
Seal material
EPDM