

€92.31/ pieceexcl. VAT
€111.70incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | LQ2 |
Shape | Plug (male) |
Connection diameter | 1/4 in |
Material | Brass |
With valve | Yes |
Colour code | Chrome |
Temperature range | from -17 to 115 °C |
Maximum operating pressure | 13.8 bar |
Seal material | EPDM |