

€41.31/ pieceexcl. VAT
€49.99incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | HFC35 |
Shape | Plug (male) |
Connection diameter | 1/2 in |
Material | Polysulfon |
With valve | Yes |
Colour code | White |
Temperature range | from -40 to 138 °C |
Maximum operating pressure | 8.6 bar |
Seal material | EPDM |