

€13.99/ pieceexcl. VAT
€16.93incl. VAT
Sold per: 10Min. order: 10
40 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | HFC12 |
Shape | Plug (male) |
Thread connection | NPT |
Size of threaded connection (inch) | 1/2 |
Material | Polypropylene |
With valve | No |
Colour | Grey |
Temperature range | from 0 to 71 °C |
Maximum operating pressure | 4.2 bar |
Seal material | EPDM |