

€23.97/ pieceexcl. VAT
€29.00incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | HFC35 |
Shape | Plug (male) |
Thread connection | NPT |
Size of threaded connection (inch) | 3/8 |
Material | Polysulfon |
With valve | No |
Colour | White |
Temperature range | from -40 to 138 °C |
Maximum operating pressure | 8.6 bar |
Seal material | EPDM |