

€24.72/ pieceexcl. VAT
€29.91incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | HFC57 |
Shape | Plug (male) |
Connection diameter | 5/8 in |
Material | Polysulfon |
With valve | No |
Colour code | Black |
Temperature range | from -40 to 138 °C |
Maximum operating pressure | 8.6 bar |
Seal material | EPDM |