

€1.00/ pieceexcl. VAT
€1.21incl. VAT
Sold per: 2500Min. order: 2500
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | NU-SEAL® |
Connection diameter | 1/8 in |
Material | Polyethylene |
With valve | No |
Colour code | Translucent |
Temperature range | from 0 to 71 °C |
Maximum operating pressure | 1.4 bar |