

€367.23/ pieceexcl. VAT
€444.35incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | CQH06 |
Shape | Plug (male) |
Thread connection | NPT |
Size of threaded connection (inch) | 3/8 |
Material | Polypropylene |
With valve | Yes |
Colour | White |
Temperature range | from 0 to 107 °C |
Maximum operating pressure | 5.5 bar |
Seal material | FKM |