

€979.99/ pieceexcl. VAT
€1,185.79incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | CQG06 |
Shape | Plug (male) |
Connection diameter | 3/8 in |
Material | Polypropylene |
With valve | Yes |
Colour code | White |
Temperature range | from 0 to 66 °C |
Maximum operating pressure | 5.5 bar |
Seal material | FKM |