

€22.50/ pieceexcl. VAT
€27.23incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 25/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | Tentube™ |
Diameter, hose connector | 3 mm |
Material | Acetal |
With valve | Yes |
Colour code | Black |
Temperature range | from -40 to 82 °C |
Seal material | NBR |