

€4.58/ pieceexcl. VAT
€5.54incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 18/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | Tentube™ |
Connection diameter | 1/16 in |
Material | Polypropylene |
With valve | No |
Colour code | Black |
Temperature range | from -40 to 82 °C |
Seal material | EPDM |