

€4.54/ pieceexcl. VAT
€5.49incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | Fitquik® |
Material | PVDF |
Shape | L-shaped |
Threaded connection 1 | External thread (NPT) |
Connection 1 thread size | 1/8 |
Hose inside diameter | 1/8 in |