

€1.11/ pieceexcl. VAT
€1.35incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | Fitquik® |
Material | Nylon |
Shape | L-shaped |
Threaded connection 1 | External thread (UNF) |
Connection 1 thread size | 10-32 |
Hose inside diameter | 1/8 in |