

€2.07/ pieceexcl. VAT
€2.50incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 18/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | Fitquik® |
Material | PVDF |
Shape | L-shaped |
Threaded connection 1 | External thread (UNF) |
Connection 1 thread size | 10-32 |
Hose inside diameter | 1/16 in |