CPC

CPC cap iUDCDTSN0000 UDC cap Snap-in RFID 38mm polypropylene/valved

  • ERIKS:13144489
Image 1
Save to list

€48.23/ pieceexcl. VAT

€58.36incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CPC
Series
IdentiQuik® UDC
Shape
Cap
Material
Polypropylene
With valve
Yes
Colour
Translucent
Temperature range
from 0 to 66 °C
Seal material
EPDM