CPC

CPC cap iUDCDTCS3803 38mm black acetal/EPDM/valved

  • ERIKS:11957049
Image 1
Save to list

€33.74/ pieceexcl. VAT

€40.83incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CPC
Series
IdentiQuik® UDC
Shape
Cap
Material
Acetal
With valve
Yes
Colour
Grey
Temperature range
from 0 to 66 °C
Seal material
EPDM