CPC

CPC cap iUDCDTCN3803 38mm grey acetal/valved

  • ERIKS:11957050
Image 1
Save to list

€31.28/ pieceexcl. VAT

€37.85incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CPC
Series
IdentiQuik® UDC
Shape
Cap
Material
Acetal
With valve
Yes
Colour
Grey
Temperature range
from 0 to 66 °C
Seal material
EPDM