CPC

CPC cap iUDCDTCN3800 UDC 38mm RFID 38mm polypropylene/valved

  • ERIKS:13144487
Image 1
Save to list

€45.13/ pieceexcl. VAT

€54.61incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CPC
Series
IdentiQuik® UDC
Shape
Cap
Material
Polypropylene
With valve
Yes
Colour
Black
Temperature range
from 0 to 66 °C
Seal material
EPDM