

€15.38/ pieceexcl. VAT
€18.61incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 15/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | UDC |
Shape | Cap |
Material | Acetal |
With valve | Yes |
Colour | Grey |
Temperature range | from 0 to 71 °C |
Maximum operating pressure | 1 bar |
Seal material | NBR |