

€16.02/ pieceexcl. VAT
€19.38incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | UDC |
Shape | Cap |
Material | Acetal |
With valve | Yes |
Colour | Grey |
Temperature range | from 0 to 71 °C |
Maximum operating pressure | 1 bar |
Seal material | Silicone |