

€14.42/ pieceexcl. VAT
€17.45incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | UDC |
Shape | Cap |
Material | Acetal |
With valve | Yes |
Colour | Grey |
Temperature range | from 0 to 71 °C |
Maximum operating pressure | 1 bar |
Seal material | Silicone |