

€88.07/ pieceexcl. VAT
€106.56incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | BQ45GL |
Shape | Cap |
Material | HDPE |
With valve | Yes |
Colour | Blue |
Temperature range | from 0 to 49 °C |