

€3.72/ pieceexcl. VAT
€4.50incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | SMC |
Shape | Coupling (female) |
Thread connection | NPT |
Size of threaded connection (inch) | 1/8 |
Material | Polypropylene |
With valve | No |
Colour | Almond |
Temperature range | from -40 to 82 °C |
Maximum operating pressure | 6.9 bar |
Seal material | EPDM |