

€9.05/ pieceexcl. VAT
€10.95incl. VAT
Sold per: 50Min. order: 50
183 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | SMC |
Shape | Coupling (female) |
Diameter, hose connector | 3 mm |
Material | Acetal |
With valve | No |
Colour code | White |
Temperature range | from -40 to 82 °C |
Maximum operating pressure | 6.9 bar |
Seal material | NBR |