

€24.47/ pieceexcl. VAT
€29.61incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | SMC |
Shape | Coupling (female) |
Diameter, hose connector | 3 mm |
Material | Acetal |
With valve | Yes |
Colour code | Black |
Temperature range | from -40 to 82 °C |
Maximum operating pressure | 6.9 bar |
Seal material | NBR |