

€20.96/ pieceexcl. VAT
€25.36incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | SMC |
Shape | Coupling (female) |
Connection diameter | 1/16 in |
Material | Acetal |
With valve | Yes |
Colour code | White |
Temperature range | from -40 to 82 °C |
Maximum operating pressure | 6.9 bar |
Seal material | NBR |