

€7.48/ pieceexcl. VAT
€9.05incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 18/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | SMC |
Shape | Coupling (female) |
Connection diameter | 1/16 in |
Material | Polycarbonate |
With valve | No |
Colour code | Purple |
Temperature range | from -40 to 121 °C |
Maximum operating pressure | 6.9 bar |