

€4.97/ pieceexcl. VAT
€6.01incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | SMC |
Shape | Coupling (female) |
Connection diameter | 1/16 in |
Material | Polypropylene |
With valve | No |
Colour code | Almond |
Temperature range | from 0 to 82 °C |
Maximum operating pressure | 6.9 bar |
Seal material | EPDM |