

€32.48/ pieceexcl. VAT
€39.30incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | PMC12 |
Shape | Coupling (female) |
Connection diameter | 1/8 in |
Material | Polypropylene |
With valve | Yes |
Colour code | Almond |
Temperature range | from 0 to 71 °C |
Maximum operating pressure | 8.3 bar |
Seal material | EPDM |